90 Sweep Elbow

Item #: 0301902

Cat #: F88G90SE

UPC: 783510528003

$ 358.62 EA
Company wide:
0 in stock
90-Degree Sweep Elbow, 8.00x8.00, Gray, Steel

Overview

90-Degree Sweep Elbow, 8.00x8.00, Gray, Steel

For large radius turns.

Also known as: 783510528003, F88G90SE, HOFF88G90SE

Features & Benefits

  • Lay-in Galvanized 90-Degree Sweep Elbows are used for large-radius turns
  • Lay-in feature allows wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system

Specifications

Color: Gray
Width: 8 in
IP/NEMA Rating: IP30
Material: Steel
Height: 8 in
Angle: 90°
Color: Gray
IP/NEMA Rating: IP30
Height: 8 in
Width: 8 in
Material: Steel
Angle: 90°