Push-In Type 5-Way Jumper Bar, Insulated, Light Gray

Item #: 0301842

Cat #: 2004-405

UPC:

$ 2.71 EA
Company wide:
310 in stock
Documents & Guides
Push-In Type Jumper Bar, Insulated, 5-Way, Nominal Current: 32 Amps, Rated Voltage: 800 Volts, Light Gray

Overview

Push-In Type Jumper Bar, Insulated, 5-Way, Nominal Current: 32 Amps, Rated Voltage: 800 Volts, Light Gray

Push-In Type Jumper Bar; Insulated; 5-Way; Nominal Current 32 A

Also known as: 2004-405, WAG2004405

Specifications

Color: Light Gray
Amps: 32
Mounting: DIN Rail
Material: Polyamide
Color: Light Gray
Mounting: DIN Rail
Amps: 32
Material: Polyamide