400V/20A 2-Conductor Actuator Supply Terminal Block, Gray

Item #: 0301840

Cat #: 280-568

UPC:

$ 5.25 EA
Company wide:
82 in stock
Documents & Guides
2-Conductor Actuator Supply Terminal Block With Colored Conductor Entries; Rated Voltage: 400 Volts; Rated Current: 20 Amps; Wire Size: 28 - 12 AWG; 2.5 Mm²; Cage Clamp; DIN-Rail Mounted; Gray

Overview

2-Conductor Actuator Supply Terminal Block With Colored Conductor Entries; Rated Voltage: 400 Volts; Rated Current: 20 Amps; Wire Size: 28 - 12 AWG; 2.5 Mm²; Cage Clamp; DIN-Rail Mounted; Gray

2-Conductor Actuator Supply Terminal Block; With Colored Conductor Entries; 2.5 Mm²; Cage Clamp

Also known as: 280-568, WAG280568

Specifications

Conductors: 2
Mounting: DIN Rail
Gauge: 12 AWG, 28 AWG
Material: Copper, Polyamide
Color: Gray
Amps: 20
Type: Horizontal
Volts AC: 400
Conductors: 2
Gauge: 12 AWG, 28 AWG
Color: Gray
Type: Horizontal
Mounting: DIN Rail
Material: Copper, Polyamide
Amps: 20
Volts AC: 400