5.2mm 2-Pole Empty Component Plug Housing

Item #: 0301806

Cat #: 2002-800

UPC:

$ 3.06 EA
Company wide:
46 in stock
Documents & Guides
Topjobs 2-Pole Empty Component Plug Housing For 2002 Series Terminal Blocks, Gray, Width: 5.2 Millimeters, DIN-35 Rail Mounting

Overview

Topjobs 2-Pole Empty Component Plug Housing For 2002 Series Terminal Blocks, Gray, Width: 5.2 Millimeters, DIN-35 Rail Mounting
Also known as: 2002-800, WAG2002800

Specifications

Poles: 2
Mounting: DIN Rail
Size: 5.2 mm
Color: Gray
Material: Polyamide
Type: Horizontal
Poles: 2
Size: 5.2 mm
Material: Polyamide
Mounting: DIN Rail
Color: Gray
Type: Horizontal