2-Channel Digital Output, 24 VDC, 2.0 A, Light Gray

Item #: 0301774

Cat #: 753-502

UPC:

$ 76.52 EA
Company wide:
8 in stock
Documents & Guides
2-Channel Digital Output, 24 VDC, 2.0 A, Light Gray

Overview

2-Channel Digital Output, 24 VDC, 2.0 A, Light Gray
Also known as: 753-502, WAG753502

Specifications

Color: Light Gray
Volts DC: 24
Color: Light Gray
Volts DC: 24