Weatherproof Cover, Round, (3) 1/2" Outlets, 4" Diameter, Aluminum Die Cast, White

Item #: 0301666

Cat #: C103W

UPC: 019813934372

$ 8.21 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Cover, Round, (3) 1/2 Inch Threaded Outlets, 4 Inch Diameter, Aluminum Die Cast, White

Overview

Weatherproof Cover, Round, (3) 1/2 Inch Threaded Outlets, 4 Inch Diameter, Aluminum Die Cast, White
Also known as: 019813934372, C103W, RABC103W

Specifications

Mounting: Vertical, Horizontal
Color: White
Diameter: 4 1/2 in
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Diameter: 4 1/2 in
Threaded Outlet Diameter: 1/2 in
Color: White
Material: Aluminum Die Cast
Number of Threaded Outlets: 3