Motion Sensor, Stealth 110, 1000W, White

Item #: 0301662

Cat #: STL110W

UPC: 019813601809

$ 162.04 EA
Company wide:
9 in stock
Motion Sensor, 110°, Stealth Sensor, Features: 1000W, Surge Protection, Double Look Down Lens, LED Detection Indicator, Color: White.

Overview

Motion Sensor, 110°, Stealth Sensor, Features: 1000W, Surge Protection, Double Look Down Lens, LED Detection Indicator, Color: White.

STEALTH Sensor with 110° view. Double Look Down lens, surge protection, LED detection indicator and Color Matched Lens

Also known as: 019813601809, STL110W, RABSTL110W

Specifications

Volts AC: 120
Color: White
Wattage: 1000
Mounting: Wall
Volts AC: 120
Wattage: 1000
Color: White
Mounting: Wall