This product has been discontinued.

Fuse Reducer, 600 Volt, Class R, Clip Size, 100A, Case Size, 60A
Item #: 0301615
Cat #: LRU-616R
UPC: 079458010763
Clearance
Price good while supplies last
Company wide:
0
in stock
Discontinued
Documents & Guides
Fuse Reducer 600 Volt Class/Series: R Fuse Clip Size: 100 Amp Fuse Case Size: 60 Amp
Overview
Fuse Reducer 600 Volt Class/Series: R Fuse Clip Size: 100 Amp Fuse Case Size: 60 Amp
For use with Littelfuse FLNR_ID/FLSR_ID, IDSR, LLNRK/LLSRK and KLNR/KLSR series fuses.
Also known as: 079458010763, LRU-616R, LFULRU616R
Specifications
| Material: | Copper |
| Class: | R |
| Volts AC: | 600 |
| Family / Style: | KLSR |
| Amps Range: | 60 - 100 |
| Material: | Copper |
| Volts AC: | 600 |
| Amps Range: | 60 - 100 |
| Class: | R |
| Family / Style: | KLSR |