Sectional Wallplate, Decora/GFCI, End, Nylon, White

Item #: 0301569

Cat #: PSE26-W

UPC: 078477839348

$ 4.18 EA
Company wide:
0 in stock
Documents & Guides
1-Gang, Decora/GFCI Device Wallplate/Faceplate, Sectional, Device Mount, End Panel, Material: Thermoplastic Nylon - Color/Finish: White.

Overview

1-Gang, Decora/GFCI Device Wallplate/Faceplate, Sectional, Device Mount, End Panel, Material: Thermoplastic Nylon - Color/Finish: White.

1-Gang Decora/GFCI Device Decora Wallplate, Sectional, Thermoplastic Nylon, Device Mount, End Panel, White

Also known as: 078477839348, PSE26-W, LEVPSE26W, Split plate

Specifications

Mounting: Device
Type: GFCI, Decorator
Material: Thermoplastic, Nylon
Gangs: 1
Color: Ivory, White
Mounting: Device
Material: Thermoplastic, Nylon
Color: Ivory, White
Type: GFCI, Decorator
Gangs: 1