Sectional Wallplate, Decora/GFCI, Center, Nylon, White

Item #: 0301547

Cat #: PSC26-W

UPC: 078477839447

$ 4.18 EA
Company wide:
9 in stock
Documents & Guides
1-Gang, Decora/GFCI Device Wallplate/Faceplate, Sectional, Device Mount, Center Panel, Material: Thermoplastic Nylon - Color/Finish: White.

Overview

1-Gang, Decora/GFCI Device Wallplate/Faceplate, Sectional, Device Mount, Center Panel, Material: Thermoplastic Nylon - Color/Finish: White.

Sectional Wall Plate, Decora Middle Section, White

Also known as: 078477839447, PSC26-W, LEVPSC26W

Specifications

Mounting: Device
Type: GFCI, Decorator, Sectional
Material: Thermoplastic, Nylon
Gangs: 1
Color: White
Mounting: Device
Material: Thermoplastic, Nylon
Color: White
Type: GFCI, Decorator, Sectional
Gangs: 1