1
more

Fuse, 200 Amp, Class RK1, Dual Element, Time-Delay, 600V, LOW-PEAK
Item #: 0301504
Cat #: LPS-RK-200SP
UPC: 051712548502
$ 347.56 EA
Company wide:
0
in stock
Documents & Guides
Fuse, 200 Amp, Class RK1, Dual Element, Time-Delay, 600 Volt, LOW-PEAK, 300,000A Interrupting Rating, 300VDC
Overview
Fuse, 200 Amp, Class RK1, Dual Element, Time-Delay, 600 Volt, LOW-PEAK, 300,000A Interrupting Rating, 300VDC
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
Also known as: 051712548502, LPS-RK-200SP, BUSLPSRK200SP
Specifications
| Amps: | 200 |
| Mounting: | Blade |
| Class: | RK1 |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Interrupt Rating DC: | 100 kA |
| Interrupt Rating AC: | 300 kA |
| Amps: | 200 |
| Class: | RK1 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 100 kA |
| Mounting: | Blade |
| Speed: | Time Delay, Slow Blow |
| Volts DC: | 300 |
| Interrupt Rating AC: | 300 kA |