2
more

Breaker, Molded Case, 15A, 600VAC, 250VDC, 3P, Line/Load Lugs
Item #: 0301465
Cat #: HFD3015L
UPC: 786679175064
$ 3377.09 EA
Company wide:
1
in stock
Documents & Guides
Breaker, Molded Case, 15 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, 65 kAIC @ 480 Volt, Line/Load Lugs
Overview
Breaker, Molded Case, 15 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, 65 kAIC @ 480 Volt, Line/Load Lugs
EATON's series C molded case circuit breakers are used in panel board, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed north american standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500 A.
Also known as: 786679175064, HFD3015L, CUTHFD3015L
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 15 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 15 |
| Interrupt Rating AC: | 65 kA |