500V, 20A, Triple-Deck Terminal Block W/ Marker Carrier

Item #: 0301433

Cat #: 280-548

UPC:

$ 8.48 EA
Clearance
Price good while supplies last
Company wide:
33 in stock
Documents & Guides
Triple-Deck Shield/Through/Through Terminal Block With Marker Carrier; Rated Voltage: 500 Volts; Rated Current: 20 Amps; Din-Rail Mount; 2.5 Mm²; Cage Clamp; White/Gray

Overview

Triple-Deck Shield/Through/Through Terminal Block With Marker Carrier; Rated Voltage: 500 Volts; Rated Current: 20 Amps; Din-Rail Mount; 2.5 Mm²; Cage Clamp; White/Gray

Triple-Deck Terminal Block; Shield/Through/Through Terminal Block; With Marker Carrier; For Din-Rail 35 X 15 And 35 X 7.5; 2.5 Mm²; Cage Clamp

Also known as: 280-548, WAG280548

Specifications

Color: Gray/White
Volts AC: 500
Mounting: DIN Rail
Gauge: 12 AWG, 28 AWG
Material: Copper, Polyamide
Amps: 20
Type: Horizontal
Color: Gray/White
Mounting: DIN Rail
Material: Copper, Polyamide
Type: Horizontal
Volts AC: 500
Gauge: 12 AWG, 28 AWG
Amps: 20