500V/20A Double-Deck Terminal Block, Gray/Light Gray

Item #: 0301419

Cat #: 280-541

UPC:

$ 3.28 EA
Clearance
Price good while supplies last
Company wide:
38 in stock
Documents & Guides
Double-Deck Terminal Block; Rated Voltage: 500 Volts; Rated Current: 20 Amps; DIN-Rail Mounting 35 x 15 And 35 x 7.5; Size: 2.5 Mm²; Wire Gauge: 28AWG - 12AWG, CAGE CLAMP®; Gray/Light Gray

Overview

Double-Deck Terminal Block; Rated Voltage: 500 Volts; Rated Current: 20 Amps; DIN-Rail Mounting 35 x 15 And 35 x 7.5; Size: 2.5 Mm²; Wire Gauge: 28AWG - 12AWG, CAGE CLAMP®; Gray/Light Gray
Also known as: 280-541, WAG280541

Specifications

Color: Light Gray, Gray
Volts AC: 500
Mounting: DIN Rail
Gauge: 12 AWG, 28 AWG
Material: Copper, Polyamide
Amps: 20
Type: Horizontal
Color: Light Gray, Gray
Mounting: DIN Rail
Material: Copper, Polyamide
Type: Horizontal
Volts AC: 500
Gauge: 12 AWG, 28 AWG
Amps: 20