Xenon Bulb, 5W, 12V, Frosted

Item #: 0301371
Cat #: 971833
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Xenon Rigid Loop Bulb, 5 Watt, 12 Volt, Base: Rigid Loop, Finish: Frosted

Overview

Xenon Rigid Loop Bulb, 5 Watt, 12 Volt, Base: Rigid Loop, Finish: Frosted
Also known as: 971833, SEA971833

Specifications

Volts AC: 12
Wattage: 5
Color: Frosted, White
Light Technology: Xenon
Volts AC: 12
Color: Frosted, White
Wattage: 5
Light Technology: Xenon

Customer Reviews

No reviews for this product
(0)