
$ 177.29 EA
Company wide:
0
in stock
Documents & Guides
Compression Pigtail Adapter, Copper, Conductor Size 750, Long Barrel, Tin Plated, UL, CSA
Overview
Compression Pigtail Adapter, Copper, Conductor Size 750, Long Barrel, Tin Plated, UL, CSA
Also known as: 783669008722, CPML-750, ILSCPML750, Pigtail Adapters
Features & Benefits
- Electro-tin plated for corrosion resistance
- Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
- UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
- Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
- Color coded end cap identifies proper compression die, prevents foreign materials from entering prior to use
- Chamfered entry for ease of conductor insertion
- Color coded ink marking signifies key details including correct die
- Supplied with insulating cover
- Rated for full ampacity of incoming conductor
Specifications
| Material: | Aluminum |
| Standards: | California Proposition 65 |
| Color: | Yellow |
| Allowable Gauge Range: | 750 |
| Material: | Aluminum |
| Color: | Yellow |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 750 |