4 Bare Stranded Copper Wire, 500 Ft.

Item #: 0301211

Cat #: 4BCSTRX500

UPC: 48243335220

$ 2.41 FT
Company wide:
0 in stock
Documents & Guides
4 AWG Bare Stranded Copper Wire, 500 Ft. Length

Overview

4 AWG Bare Stranded Copper Wire, 500 Ft. Length
Also known as: 48243335220, 4BCSTRX500

Specifications

Length: 500 ft
Gauge: 4 AWG
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Length: 500 ft
Conductors: 1
Stranding: Stranded
Gauge: 4 AWG
Material: Soft Drawn Copper