DRIVER-90 HYD W/PG PUNCH SET

Item #: 0301057

Cat #: 7904ESB

UPC: 783310356158

$ 1929.44 EA
Company wide:
0 in stock
Quick Draw 90« Driver Metric. Slug-Buster« PG punches and dies 15.2 mm - 30.5 mm. Draw studs, adapter, spacer and case. Compact, lightweight design for portability and fast, easy one-person operation. Develops 8 tons of hydraulic force for easy punching, even in 10-gauge stainless steel, depending on individual punch capacities. Right angle driver head rotates over 180« for maximum flexibility in tight working areas. Can be used with non-round punches within the capacity of the tool (adapter may be required). U.S. Patent #6,772,521.

Overview

Quick Draw 90« Driver Metric. Slug-Buster« PG punches and dies 15.2 mm - 30.5 mm. Draw studs, adapter, spacer and case. Compact, lightweight design for portability and fast, easy one-person operation. Develops 8 tons of hydraulic force for easy punching, even in 10-gauge stainless steel, depending on individual punch capacities. Right angle driver head rotates over 180« for maximum flexibility in tight working areas. Can be used with non-round punches within the capacity of the tool (adapter may be required). U.S. Patent #6,772,521.
Also known as: 783310356158, 7904ESB, GRE7904ESB

Specifications

No Specifications Available