Light Duty Line Voltage Thermostat

Item #: 0301025

Cat #: 1A10-651

UPC: 786710423727

Company wide:
0 in stock
Documents & Guides
Line Voltage Thermostat, Light Duty, 120 VAC, 8.0 Amps, Temp. Range: 36 to 90°F, Switch Action: SPDT, Dimensions: 5-1/8" H x 2-7/8" W x 2-3/4" D, Color: Biege.

Overview

Line Voltage Thermostat, Light Duty, 120 VAC, 8.0 Amps, Temp. Range: 36 to 90°F, Switch Action: SPDT, Dimensions: 5-1/8" H x 2-7/8" W x 2-3/4" D, Color: Biege.
Also known as: 786710423727, 1A10-651, WHI1A10651

Specifications

Volts AC: 120
Type: SPDT
Volts AC: 120
Type: SPDT