18x14 Hp Metal Backpanel - 14 Ga. W

Item #: 0300859

Cat #: PMM2016

UPC: 034481119548

Call for price
Company wide:
0 in stock
Documents & Guides
18" X 14" Steel Back Panel For Use With Hp Series.

Overview

18" X 14" Steel Back Panel For Use With Hp Series.
Also known as: 034481119548, PMM2016, CARPMM2016

Specifications

Material: Steel
Material: Steel