125 Watt Incandescent Infrared Heat Lamp

Item #: 0300789

Cat #: 125BR40/1 4/1

UPC: 046677416751

$ 23.67 EA
Company wide:
0 in stock
Documents & Guides
125 Watt Incandescent Infrared Heat LampIncandescent Reflector Infrared Heat Lamp, 125W, 120V, Bulb: BR40, Base: Medium Screw (E26), Color: Clear.

Overview

125 Watt Incandescent Infrared Heat LampIncandescent Reflector Infrared Heat Lamp, 125W, 120V, Bulb: BR40, Base: Medium Screw (E26), Color: Clear.

Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications. Philips Infrared lamps are suited for heating and drying in industrial and commercial aplications. These incandescent, gas-filled infrared heat lamps come up to full temperature almost immediately, eliminating costly warm-up time. Highly efficient heat generators that produce a minimum of light rays and a high amount of infrared radiation. The BR40 lamp provides a built-in reflector for radiant energy control.

Also known as: 046677416751, 125BR40/1 4/1, PHI125BR40IR1120V4

Specifications

Base: Medium Screw (E26)
Wattage: 125
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 100
Wattage: 125
Volts AC: 120
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)