End And Intermediate Plate; 2.5 Mm Thick; Gray

Item #: 0300784

Cat #: 280-330

UPC:

$ 1.14 EA
Company wide:
102 in stock
Documents & Guides
End And Intermediate Plate; 2.5 Mm Thick; Gray. Dimensions: (W) 2.5 Mm, (H) 50 Mm, (L) 28 Mm

Overview

End And Intermediate Plate; 2.5 Mm Thick; Gray. Dimensions: (W) 2.5 Mm, (H) 50 Mm, (L) 28 Mm

End And Intermediate Plate; 2.5 Mm Thick

Also known as: 280-330, WAG280330

Specifications

Mounting: DIN Rail
Length: 1.1 in
Height: 50 mm
Color: Gray
Width: 2.500 mm
Mounting: DIN Rail
Height: 50 mm
Width: 2.500 mm
Length: 1.1 in
Color: Gray