80A, 3P, 600V, 250 VDC, 35 kAIC, Type FD CB

Item #: 0300716

Cat #: FD3080L

UPC: 786679156407

$ 2906.10 EA
Company wide:
0 in stock
80 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals.

Overview

80 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals.

Eaton Series C complete molded case circuit breaker Catalog#:FD3080L Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 80A, 600 Vac

Also known as: 786679156407, FD3080L, CUTFD3080L

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 80
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 80