End/Intermediate Plate; Triple Deck; 1Mm Thick; Orange

Item #: 0300698

Cat #: 280-321

UPC:

$ 1.15 EA
Company wide:
769 in stock
Documents & Guides
End And Intermediate Plate For Triple Deck Blocks; 1 Mm Thick; Orange. Dimensions: (W) 1 Mm, (H) 80 Mm, (L) 55.5 Mm

Overview

End And Intermediate Plate For Triple Deck Blocks; 1 Mm Thick; Orange. Dimensions: (W) 1 Mm, (H) 80 Mm, (L) 55.5 Mm

End And Intermediate Plate; 1 Mm Thick; For Triple-Deck Terminal Blocks

Also known as: 280-321, WAG280321

Specifications

Length: 2.200 in
Mounting: DIN Rail
Color: Orange
Height: 80 mm
Length: 2.200 in
Color: Orange
Mounting: DIN Rail
Height: 80 mm