
Wireway, Feed-Through, Type 12, Cover, 2-1/2" x 2-1/2" x 24", Steel, Gray
Item #: 0300646
Cat #: F22W24
UPC: 783510140205
$ 239.09 EA
Company wide:
0
in stock
Documents & Guides
Feed-Through NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 2-1/2 Inch Width, 2-1/2 Inch Depth, 2 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.
Overview
Feed-Through NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 2-1/2 Inch Width, 2-1/2 Inch Depth, 2 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.
The nVent HOFFMAN HOFF22W24 is available in lengths from 12.00 IN. (305 MM) to 120.00 IN. (3048 MM).
Also known as: 783510140205, F22W24, HOFF22W24
Features & Benefits
- Feed-Through Hinged-Cover, Type 12 Straight Sections are used for enclosing wire and cable in wireway runs
- Its dust protection features makes it suitable for a broad range of industrial applications
- The traditional closed-loop design has an opening on one side for easy access to wires and cables
- Sections are available in lengths from 12 inch to 120 inch
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Gray |
| Length: | 2 ft |
| Material: | Steel |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Length: | 2 ft |
| Height: | 2 1/2 in |
| Color: | Gray |
| Material: | Steel |