2-Conductor Ground Terminal Block, Green/Yellow

Item #: 0300635

Cat #: 280-107

UPC:

$ 3.74 EA
Clearance
Price good while supplies last
Company wide:
36 in stock
Documents & Guides
2-Conductor Ground Terminal Block, 12AWG Conductor Cross Section, Cage Clamp Connection Technology, Din-35 Rail Mounting, Green/Yellow. Dimensions: (W) 5mm, (H) 45mmm (D) 30.5mm

Overview

2-Conductor Ground Terminal Block, 12AWG Conductor Cross Section, Cage Clamp Connection Technology, Din-35 Rail Mounting, Green/Yellow. Dimensions: (W) 5mm, (H) 45mmm (D) 30.5mm
Also known as: 280-107, WAG280107

Specifications

Color: Green/Yellow
Mounting: Clamp, DIN Rail
Conductors: 2
Material: Copper, Polyamide
Type: Horizontal
Color: Green/Yellow
Conductors: 2
Type: Horizontal
Mounting: Clamp, DIN Rail
Material: Copper, Polyamide