800V, 24A, 2-Conductor Through Terminal Block, Gray

Item #: 0300627

Cat #: 280-101

UPC:

$ 2.10 EA
Company wide:
123 in stock
Documents & Guides
2-Conductor Through Terminal Block, 800 Volt, 24 Amp, 12AWG Conductor Cross Section, Cage Clamp Connection Technology, Din-35 Rail Mounting, Gray

Overview

2-Conductor Through Terminal Block, 800 Volt, 24 Amp, 12AWG Conductor Cross Section, Cage Clamp Connection Technology, Din-35 Rail Mounting, Gray

2-Conductor Through Terminal Block; 2.5 Mm²; Lateral Marker Slots; For Din-Rail 35 X 15 And 35 X 7.5; Cage Clamp

Also known as: 280-101, WAG280101

Specifications

Amps: 24
Volts AC: 800
Mounting: Clamp, DIN Rail
Conductors: 2
Material: Copper, Polyamide
Color: Gray
Type: Horizontal
Amps: 24
Mounting: Clamp, DIN Rail
Material: Copper, Polyamide
Type: Horizontal
Volts AC: 800
Conductors: 2
Color: Gray