
Switch/Outlet Box, 2-Gang, Depth: 3-7/16", Nail-On, Non-Metallic
Item #: 0300608
Cat #: 2302-NK
UPC: 085339130758
$ 3.91 EA
Company wide:
679
in stock
2-Gang, Nail-On, Switch/Outlet Box, Thermoset Fiberglass, Depth: 3-7/16". Cubic Inches: 37.0". Includes: Clamps
Overview
2-Gang, Nail-On, Switch/Outlet Box, Thermoset Fiberglass, Depth: 3-7/16". Cubic Inches: 37.0". Includes: Clamps
Machine tapped device holes, slot provision for low voltage divider, offset gauge marks, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339130758, 2302-NK, ALL2302NK
Specifications
| Gangs: | 2 |
| Mounting: | Clamp, Nail On |
| Material: | Polyester, Fiberglass |
| Height: | 3 3/4 in |
| Width: | 4 in |
| Color: | Beige, Tan |
| Depth: | 3 7/16 in |
| Cubic Inches: | 37 in³ |
| Gangs: | 2 |
| Material: | Polyester, Fiberglass |
| Width: | 4 in |
| Depth: | 3 7/16 in |
| Mounting: | Clamp, Nail On |
| Height: | 3 3/4 in |
| Color: | Beige, Tan |
| Cubic Inches: | 37 in³ |