Test Lead Set, telecom 5-way

Item #: 0300607

Cat #: TL26A

UPC: 095969083546

$ 99.99 EA
Company wide:
0 in stock
Documents & Guides
Test Lead Set, 5-Way, 60" Leads.

Overview

Test Lead Set, 5-Way, 60" Leads.

Provides five different ways to connect to terminals, this test lead set features 60" (1.5 m), silicone-insulated leads, useable from -112 to 158°F (-80 to 70°C), and is rated for 30 V, 8 A.

Also known as: 095969083546, TL26A, FLUTL26A

Specifications

No Specifications Available