Flush Cover for Pull Box, fits 12.00x12.00, Gray, Steel

Item #: 0300549

Cat #: AFE12X12

UPC: 783510437206

$ 25.37 EA
Company wide:
78 in stock
Flush Cover for Pull Box is used on pullboxes when flush intallations are needed. This Flush Cover for Pull Box, AFE12X12 item fits 12.00x12.00 inches with a material of Steel colored Gray.

Overview

Flush Cover for Pull Box is used on pullboxes when flush intallations are needed. This Flush Cover for Pull Box, AFE12X12 item fits 12.00x12.00 inches with a material of Steel colored Gray.

Flush Cover, Type 1, Screw Cover, Size/Dims: 13.50x13.50, Material Finish: Steel/Gray. For use with 12" x 12" Screw Cover Boxes.

Also known as: 783510437206, AFE12X12, HOFAFE12X12

Features & Benefits

  • Flush Cover for Pull Box is used on pullboxes mounted to a wall in a variety of applications when flush intallations are needed

Specifications

Mounting: Flush
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 13.500 in
Material: Steel
Height: 13.500 in
Special Program: Hoffman On Demand
Mounting: Flush
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 1, IP30
Width: 13.500 in
Height: 13.500 in