16-channel digital output; 24 VDC; 0.5 A; Ribbon cable

Item #: 0300512

Cat #: 750-1500

UPC:

$ 282.53 EA
Company wide:
0 in stock
Documents & Guides
16-channel digital output; 24 VDC; 0.5 A; Ribbon cable

Overview

16-channel digital output; 24 VDC; 0.5 A; Ribbon cable
Also known as: 750-1500, WAG7501500

Specifications

Volts DC: 24
Amps: 0.500
Volts DC: 24
Amps: 0.500