Aluminum Feeder Cable, 250/4, w/Ground

Item #: 0300396

Cat #: 2504MCAWGRDX1000

UPC: 739373020796

$ 11.27 FT
Company wide:
7,871 in stock
Documents & Guides
(4) 250 MCM with (1) 1 AWG Ground, Aluminum, 600V, Feeder Cable

Overview

(4) 250 MCM with (1) 1 AWG Ground, Aluminum, 600V, Feeder Cable

Type MC Cable can be used for service-entrance conductors, feeders and branch circuits in many applications. Section 330.10 of the National Electrical Code includes the general uses permitted for Type MC cable.

Also known as: 739373020796, 2504MCAWGRDX1000, Mc

Specifications

Gauge: 250 kcmil
Length: 1000 ft, Cut to Length
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Gauge: 250 kcmil
Jacket: Aluminum
Conductors: 4
Length: 1000 ft, Cut to Length
Volts AC: 600

Customer Reviews

No reviews for this product
(0)