
Call for price
Company wide:
0
in stock
Documents & Guides
Classified Circuit BreakerEaton's Type Ch Circuit Breakers Protect The Wires In Your Home From Overheating(referred To As An Overload) And Fault Currents (referred To As Short Circuits).our Ch Breakers Are 3/4 In. Wide And Trip To The Off Position. They Are Available In 1, 2, Or 3 Poles From 10 To 150 A In Addition, Arc Fault And Ground Fault Breakers Are Available In The Type Ch Line. All Of Our Type Ch Breakers Come Witha Lifetime Warranty And Are Made Exclusively For Eaton Type Ch Loadcenters.
Overview
Classified Circuit BreakerEaton's Type Ch Circuit Breakers Protect The Wires In Your Home From Overheating(referred To As An Overload) And Fault Currents (referred To As Short Circuits).our Ch Breakers Are 3/4 In. Wide And Trip To The Off Position. They Are Available In 1, 2, Or 3 Poles From 10 To 150 A In Addition, Arc Fault And Ground Fault Breakers Are Available In The Type Ch Line. All Of Our Type Ch Breakers Come Witha Lifetime Warranty And Are Made Exclusively For Eaton Type Ch Loadcenters.
Also known as: 782114086049, CHQ120GF, CUTCHQ120GF
Specifications
| Family / Style: | CH |
| Volts AC: | 120, 240 |
| Amps: | 20 |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | CH |
| Amps: | 20 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Poles: | 1 |