
4-11/16" Square Box, Welded, 2-1/8" Deep, Offset Vertical Bracket
Item #: 0300336
Cat #: 4SJD1VB
UPC: 687855541164
$ 37.10 EA
Company wide:
197
in stock
Documents & Guides
4-11/16" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (6) 1". Bottom Knockouts: (2) 1/2" & (2) 3/4". Cubic Inches: 29.5". Includes: Ground Screw, Vertical Bracket
Overview
4-11/16" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (6) 1". Bottom Knockouts: (2) 1/2" & (2) 3/4". Cubic Inches: 29.5". Includes: Ground Screw, Vertical Bracket
Appleton™ and O-Z/Gedney™ metallic 4-11/16" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855541164, 4SJD1VB, APP4SJD1VB, 4s bracket box, 4 square bracket box, 4 & 11 bracket box
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in, 1 in |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/8 in |
| Cubic Inches: | 29.500 in³ |
| Number of Knockouts: | 10 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in, 1 in |
| Depth: | 2 1/8 in |
| Number of Knockouts: | 10 |
| Mounting: | Bracket, Screw On, Nail On |
| Cubic Inches: | 29.500 in³ |
| Knockouts: | Yes |