3/4" x 4-1/2" Galvanized Conduit Nipple

Item #: 0300326

Cat #: 34412RNP

UPC: 786692004433

$ 9.68 EA
Company wide:
69 in stock
3/4" Rigid Conduit Nipple, Length: 4-1/2", Material: Galvanized Steel.

Overview

3/4" Rigid Conduit Nipple, Length: 4-1/2", Material: Galvanized Steel.
Also known as: 786692004433, 34412RNP

Specifications

Diameter: 3/4 in
Length: 4 1/2 in
Material: Steel
Diameter: 3/4 in
Material: Steel
Length: 4 1/2 in