4-11/16" Square Exposed Work Cover, (1) Duplex, (1) Decorator/GFCI

Item #: 0300311

Cat #: 959

UPC: 050169009598

$ 52.92 EA
Company wide:
7 in stock
4-11/16 Inch Square, Exposed Work Cover, Type: (1) Duplex Receptacle, (1) Decorator/GFCI, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 10.3

Overview

4-11/16 Inch Square, Exposed Work Cover, Type: (1) Duplex Receptacle, (1) Decorator/GFCI, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 10.3

RACO surface covers are used to support switches or receptacles in areas where the box is surface mounted or positioned in exposed work applications

Also known as: 050169009598, 959, RAC959

Features & Benefits

  • Galvanized steel construction
  • 1 duplex and 1 GFCI
  • Includes required hardware for mounting the receptacle(s)
  • UL Listed

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 10.300 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 10.300 in³