Louver Plate Kit, 7.13" x 7.50", Stainless Steel

Item #: 0300167

Cat #: AVK66SS6

UPC: 783510850302

$ 247.43 EA
Company wide:
0 in stock
Louver Plate Kit (6 Louvers), Size/Dims: 7.88" x 7.50", Material/Finish: Stainless Steel Type 316.

Overview

Louver Plate Kit (6 Louvers), Size/Dims: 7.88" x 7.50", Material/Finish: Stainless Steel Type 316.

Designed to provide ventilation in enclosures where excessive internal heat or excessive moisture is a problem. These kits may be easily installed in the field by making a cutout of the proper size and attaching the louver plate in place.

Also known as: 783510850302, AVK66SS6, HOFAVK66SS6

Features & Benefits

  • Mounting hardware included
  • Custom sizes, materials, finishes, etc., can be provided on special order

Specifications

Width: 7.500 in
Height: 1.970 in
Finish: Brushed
Depth: 0.310 in
Material: Stainless Steel 316L
Width: 7.500 in
Finish: Brushed
Material: Stainless Steel 316L
Height: 1.970 in
Depth: 0.310 in