This product has been discontinued.
1
more

Made in USA
Straight Seamer, Sht Metal 3in *** Discontinued ***
Item #:
0300106
Cat #:
86553
UPC:
092644865534
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Kle 86553 Straight Hand seamer Sheet-metal *** Discontinued ***
Overview
Kle 86553 Straight Hand seamer Sheet-metal *** Discontinued ***
Also known as: 092644865534, 86553, KLE86553
Specifications
Color: | Blue |
Size: | 3 in |
Type: | Seamer |
Standards: | California Proposition 65 |
Color: | Blue |
Type: | Seamer |
Size: | 3 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)