4.5mm Nutdriver

Item #: 0299964

Cat #: 70245

UPC: 092644327025

$ 6.99 EA
Company wide:
0 in stock
Kle 70245 Nut-driver Metric 3" Hollow-shaft 4.5mm

Overview

Kle 70245 Nut-driver Metric 3" Hollow-shaft 4.5mm
Also known as: 092644327025, 70245, KLE70245

Specifications

Color: Black
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)