5 Mm Nutdriver

Item #: 0299953

Cat #: 70205

UPC: 092644326875

Call for price
Company wide:
0 in stock
Kle 70205 Nut-driver Metric 3" Hollow-shaft 5mm

Overview

Kle 70205 Nut-driver Metric 3" Hollow-shaft 5mm
Also known as: 092644326875, 70205, KLE70205

Specifications

Color: Black
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65