4mm Nutdriver

Item #: 0299950

Cat #: 70204

UPC: 092644326851

$ 6.99 EA
Company wide:
0 in stock
Kle 70204 Nut-driver Metric 3" Hollow-shaft 4mm

Overview

Kle 70204 Nut-driver Metric 3" Hollow-shaft 4mm
Also known as: 092644326851, 70204, KLE70204

Specifications

Color: Black
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)