Explosion-Proof Conduit Outlet Box

Item #: 0299819

Cat #: GRSSA75

UPC: 781381625470

$ 245.72 EA
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Box with Multiple Hubs, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRSS Box with Cover. Includes: Internal Ground Screw and O-Ring, Externally Threaded Surface Cover with 3.38" Opening, Internally threaded aluminum bodies with externally threaded aluminum form 1 covers. Has 13 hubs; 2 on each side, 2 each on top and bottom and 5 in the back. Furnished with 5 close-up plugs.

Overview

Conduit Outlet Box with Multiple Hubs, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRSS Box with Cover. Includes: Internal Ground Screw and O-Ring, Externally Threaded Surface Cover with 3.38" Opening, Internally threaded aluminum bodies with externally threaded aluminum form 1 covers. Has 13 hubs; 2 on each side, 2 each on top and bottom and 5 in the back. Furnished with 5 close-up plugs.
Also known as: 781381625470, GRSSA75, APPGRSSA75

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum