Offset Flex Eye Pulling Grips 16"

Item #: 0299600

Cat #: KSSK125-1

UPC: 092644475214

$ 114.74 EA
Company wide:
0 in stock

Overview

Slack-Pulling Grips, 16-Inch, Offset Flexible Eye, KSSK Medium Duty - Standard Length
Also known as: 092644475214, KSSK125-1, KLEKSSK1251

Specifications

Length: 16 in
Diameter Range: 1.250 - 1.490 in
Length: 16 in
Diameter Range: 1.250 - 1.490 in

Customer Reviews

No reviews for this product
(0)