Pulling Grip 20" L 1.0" to 1.2" Dia

Item #: 0299591

Cat #: KPS100-2

UPC: 092644474149

$ 203.79 EA
Company wide:
0 in stock
Pulling Grip 20-Inch L 1.0 to 1.2-Inch Dia, KPS Heavy Duty Medium Length

Overview

Pulling Grip 20-Inch L 1.0 to 1.2-Inch Dia, KPS Heavy Duty Medium Length
Also known as: 092644474149, KPS100-2, KLEKPS1002, fingers

Specifications

Length: 20 in
Diameter Range: 1.000 - 1.240 in
Length: 20 in
Diameter Range: 1.000 - 1.240 in

Customer Reviews

No reviews for this product
(0)