Offset Flex Eye Pulling Grips 15"

Item #: 0299587

Cat #: KSCK100-1

UPC: 092644475030

$ 97.13 EA
Company wide:
0 in stock

Overview

Offset Flexible Eye Pulling Grips 15-Inch, KSCK Medium Duty - Standard Length
Also known as: 092644475030, KSCK100-1, KLEKSCK1001

Specifications

Length: 15 in
Diameter Range: 1.000 - 1.240 in
Length: 15 in
Diameter Range: 1.000 - 1.240 in

Customer Reviews

No reviews for this product
(0)