Non-Det UG"Caution Electric Line Buried" Red 3"

Item #: 0299270

Cat #: 42-101

UPC: 783250421015

$ 57.08 EA
Company wide:
0 in stock
Documents & Guides
Non-Detectable Underground Tape, 3 IN Roll Width, 1000 FT Roll Length, Caution Buried Electric Line Below Legend, LDPE, Red, 4 MIL Thickness, Elongation: 500 PCT ASTM D882-75B, Tensile Strength: 2750 PSI ASTM D882, Recommended Burial Depth: 4 - 6 IN, For Protection, Location And Identification Of Underground Utility Installations

Overview

Non-Detectable Underground Tape, 3 IN Roll Width, 1000 FT Roll Length, Caution Buried Electric Line Below Legend, LDPE, Red, 4 MIL Thickness, Elongation: 500 PCT ASTM D882-75B, Tensile Strength: 2750 PSI ASTM D882, Recommended Burial Depth: 4 - 6 IN, For Protection, Location And Identification Of Underground Utility Installations

For protection, location and identification of underground utility installations.

Also known as: 783250421015, 42-101, IDE42101, BURIAL TAPE

Specifications

Type: Tape, Underground
Width: 3 in
Color: Red
Length: 1000 ft
Type: Tape, Underground
Color: Red
Width: 3 in
Length: 1000 ft