9-1/2" Tongue & Groove Plier - Dipped Grip

Item #: 0299264

Cat #: 35-420

UPC: 783250354207

$ 30.99 EA
Company wide:
0 in stock
Documents & Guides
Jaw Opening: 1-1/2in, Material: High Carbon Steel, Teeth: Laser Hardened, Finish: Vinyl

Overview

Jaw Opening: 1-1/2in, Material: High Carbon Steel, Teeth: Laser Hardened, Finish: Vinyl
Also known as: 783250354207, 35-420, IDE35420

Specifications

Color: Blue
Length: 9 1/2 in
Standards: California Proposition 65
Color: Blue
Standards: California Proposition 65
Length: 9 1/2 in