HD Electrician's Screwdriver, 1/4" x 6"

Item #: 0299254

Cat #: 35-151

UPC: 783250351510

Company wide:
0 in stock
Documents & Guides
IDEAL, Screwdriver, Heavy-Duty, Electrician's, Shank Length: 6 IN, Tip Type: Cabinet, Shank Size: 1/4 IN

Overview

IDEAL, Screwdriver, Heavy-Duty, Electrician's, Shank Length: 6 IN, Tip Type: Cabinet, Shank Size: 1/4 IN
Also known as: 783250351510, 35-151, IDE35151

Specifications

Type: Cabinet Tip, Screwdriver
Length: 10 3/8 in
Standards: California Proposition 65
Type: Cabinet Tip, Screwdriver
Standards: California Proposition 65
Length: 10 3/8 in