Cabinet Tip Screwdriver, 3/16" x 3"

Item #: 0299250

Cat #: 35-183

UPC: 783250351831

Company wide:
0 in stock
Documents & Guides
Screwdriver, Electrician's, Tip Size: 3/16 Inch, Overall Length: 6-3/4 Inch, Shank Length: 3 Inch, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel, Blade Finish: Nickel-Chrome Plating, Tip Type: Cabinet

Overview

Screwdriver, Electrician's, Tip Size: 3/16 Inch, Overall Length: 6-3/4 Inch, Shank Length: 3 Inch, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel, Blade Finish: Nickel-Chrome Plating, Tip Type: Cabinet
Also known as: 783250351831, 35-183, IDE35183

Specifications

Length: 6 3/4 in, 3 in
Type: Cabinet
Standards: California Proposition 65
Length: 6 3/4 in, 3 in
Standards: California Proposition 65
Type: Cabinet