Hole Saw, Bi-Metal, 2-1/2", High Speed Steel

Item #: 0299240

Cat #: 35-368

UPC: 783250353682

Company wide:
0 in stock
Documents & Guides
Hole Saw; Ironman; Bi-Metal; Hole Diameter: 2-1/2 In; Cutting Size: 1-3/8 In Depth; Teeth Per Inch: 4 - 6 TPI; Material: High-Speed Steel; Pipe Entrance Size: 2 In

Overview

Hole Saw; Ironman; Bi-Metal; Hole Diameter: 2-1/2 In; Cutting Size: 1-3/8 In Depth; Teeth Per Inch: 4 - 6 TPI; Material: High-Speed Steel; Pipe Entrance Size: 2 In
Also known as: 783250353682, 35-368, IDE35368

Specifications

Type: Hole Saw, Bi-Metal
Size: 2 1/2 in
Diameter: 2 1/2 in
Material: High-Speed Steel
Type: Hole Saw, Bi-Metal
Diameter: 2 1/2 in
Size: 2 1/2 in
Material: High-Speed Steel